Flat Round Face Hammer

Order Code: ZT2467374S

£79.99 Inc VAT (20%)


Description

Made from hardened and tempered steel to EN 10083 Enamelled blue, with ground faces Painted blue, worktops sanded

Specifications for Flat Round Face Hammer
  • Material
    Heat-treated steel
  • Finish
    Lacquered
  • Shaft Material
    Ash
  • Product Type
    Flat Round Face Hammers
  • Standards Met
    EN 10083
  • Head Length
    155mm
  • Length
    300mm
  • Head Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome