7 Piece Engineers File Set with Handles in Tool Control 2/3 Width Foam Inlay for Tool Chests

Order Code: ZT1250982X

£45.99 Inc VAT (20%)


Description

7 Piece File Set in Tool Control 1/3 Foam Inlay.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description
Specifications for 7 Piece Engineers File Set with Handles in Tool Control 2/3 Width Foam Inlay for Tool Chests
  • Product Type
    Engineers File Set in 2/3 Foam Inlay for Tool Chests
  • Suitable For
    Classic Range
  • Number of Pieces
    7
  • Set Contents
    File Card 300mm/12in (CTL9153780A)
    Foam Inlay To Suit KEN5950035K (KEN9887586K)
    4 Row Wire Brush (KEN9066400K)
    200mm/8in Three Square File With Handle (KEN0304540K)
    250mm/10in Engineers File set wirh Handles 4 Pce (KEN0309780K)
  • Options
    2/3 Width
  • Insert Dimensions
    384x406x25mm
  • Includes
    4 Row Wire Brush (KEN9066400K)
    Foam Inlay To Suit KEN5950035K (KEN9887586K)
    File Card 300mm/12in (CTL9153780A)
    250mm/10in Engineers File set wirh Handles 4 Pce (KEN0309780K)
    200mm/8in Three Square File With Handle (KEN0304540K)
  • Insulated
    No
  • Kit Type
    File Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome