4000-1/45 Series Digital Multi-tool 45-Pce Set

Order Code: ZT1028458X

£129.99 Inc VAT (20%)


Description

45 Piece Set (4000-1/45 F0134000JB)
High quality Dremel accessories (including SpeedClic starter set), inspiring welcome poster, instruction manual and soft bag. Kit includes Flexi-Shaft.

Specifications for 4000-1/45 Series Digital Multi-tool 45-Pce Set
  • Supply Voltage
    230V
  • Power Rating
    175W
  • Includes
    45 High Quality Dremel Accessories (including EZ Speedclic Starter Set)
    High Quality Flex Shaft
    Instruction Manual
    Dremel 4000
    Bag
  • Cable Length
    6m
  • Weight
    0.66g
  • Tool Type
    Rotary Multi-tool
  • Model Number
    4000-1
  • No Load Speed
    5,000 - 35,000opm
  • Item
    Corded Multi-Tool Kit
  • Power Source
    Electric
  • Voltage
    230V
  • MFR Part No.
    4000-1/45
  • Features
    Cable Length: 6m
  • Power
    175W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome