Multi-Tool with Accessories 300W 240V

Order Code: ZT1709435S

£41.99 Inc VAT (20%)


Description

The Olympia Tools Multi-Tool is a highly versatile machine that can perform a wide variety of tasks: sawing, sanding, scraping and much more. Fitted with a high-powered motor and an easy to control variable speed wheel. The body features soft grip areas for increased comfort and control. Supplied with: 1 x Sanding Pad, 8 x Sanding Sheets: 4 x P60, 4 x P80, 1 x Plunge Cut Blade and 1 x Scraper. Specification: Input Power: 300WNo Load Speed: 15,000/20,000/min.Oscillation Angle: 3.5°Weight: 1.00kg

See full description
Specifications for Multi-Tool with Accessories 300W 240V
  • Supply Voltage
    240V
  • No Load Speed
    15,000-20,000
  • MFR Part No.
    OLPMT300
    MT300
  • Voltage
    240V
  • Input Power
    300W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome