0
1

Tungsten Carbide Tipped Tool Engraver 13W 230V

Order Code: ZT1225816P

£34.99 Inc VAT (20%)


Description

Multipurpose high-speed engraver with on/off switch and variable stroke adjustment, which gives more control on workpiece. Suitable for engraving and etching on wood, metal, plastic and glass. Supplied with tip and two stencils. Fitted with 3-pin plug.

Specifications for Tungsten Carbide Tipped Tool Engraver 13W 230V
  • MFR Part No.
    E541
  • Motor Power
    13W
  • Weight
    0.39kg
  • Free Speed
    6000rpm
  • Supply Voltage
    230V
  • Tungsten Tip
    1.8mm