2264 Hard Hat Red High Performance Topcoat Aerosol Paint - 500ML

Order Code: ZT1036600X

£15.99 Inc VAT (20%)


Description

Formulated with a fast drying short oil soya alkyd this high performance topcoat range provides strong surface protection for bare metals, wood and concrete. With a high temperature threshold of 100 °C the high gloss finish of this topcoat is resistant to chipping, cracking and peeling, retaining its colour for longer thanks to its high quality pigmentation. The topcoat formula is fast-drying in just 10-15 minutes to allow for a faster recoat time.

Features and Benefits
• Creates a high gloss finish with excellent colour retention
• Provides strong and durable surface protection
• Short oil soya alkyd formulation for higher quality pigmentation
• Resistant to damage and peeling with a temperature threshold of 100 °C
• Fast drying (10-15 mins) allows for quicker and easier recoating
• Available in a range of colours

Typical applications
• Metalwork
• Woodwork
• Concrete
• Prepainted metal

Warning
• Highly Flammable - Aerosol

See full description
Specifications for 2264 Hard Hat Red High Performance Topcoat Aerosol Paint - 500ML
  • RAL Colour
    No RAL Colour
  • Product Type
    Paint
  • For Use On
    Masonry
    Metal
    Wood
  • Coverage per Container
    2.5
  • MFR Part No.
    2264
  • Size
    500ml
  • Colour
    Red
  • Container Type
    Aerosol
  • Supplier Colour
    Fluorescent Red
  • Drying Time
    Recoat 1-48hrs
    Touch dry 15mins
  • Series
    Hard Hat®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome