Exterior Hardwearing Gloss - Brilliant White 750ml

Order Code: ZT4969784S

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 +£13.436%


Description

Johnstone's Exterior Hardwearing Gloss - Brilliant White 750ml Johnstone's 6 Year Exterior Gloss provides an exceptionally durable and water resisting high gloss finish for exterior wood, metal and plastic The special flexible formula outperforms conventional gloss systems by up to 2 years producing a finish with excellent resistance to blistering, cracking and peeling For optimum 6 year durability, use in conjunction with Johnstone's 6 Year Exterior Undercoat Coverage: 15m2 (metres squared per litre) Touch dry: 4-6hrs Oil Based

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Exterior Hardwearing Gloss - Brilliant White 750ml
  • Colour
    Brilliant White
  • Product Type
    Exterior Gloss
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome