Matt 14ml No 27 Sea Grey

Order Code: ZT4957290S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Humbrol Matt 14ml No 27 Sea Grey A solvent-based, fast dry paint developed for use on plastic model kits but which can also be used on other substrates including most plastics, wood, glass, ceramics, metal, cardboard, sealed plaster, sealed hardboard and more

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Matt 14ml No 27 Sea Grey
  • Volume
    14ml
  • Type
    Solvent-based
  • Product Type
    Paint
  • Finish
    Matt
  • Colour
    Sea Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome