Matt 14ml No 63 Sand

Order Code: ZT4957369S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Humbrol Matt 14ml No 63 Sand A solvent-based, fast dry paint developed for use on plastic model kits but which can also be used on other substrates including most plastics, wood, glass, ceramics, metal, cardboard, sealed plaster, sealed hardboard and more

Specifications for Matt 14ml No 63 Sand
  • Volume
    14ml
  • Finish
    Matt
  • Product Type
    Paint
  • Type
    Solvent-based
  • Colour
    Snd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome