0
1

Weatherguard White 10L

Order Code: ZT3269997S

£199.99 Inc VAT (20%)


Description

Images for illustration purposes only
Applied as a one or two coat system, Watco Weatherguard 10 cures to a weatherproof and impact resistant finish. This tough elastomeric membrane is capable of withstanding up to 10 years or more of extreme weather and temperature changes.

Recommended areas of use
Ideal for brickwork, concrete, masonry, tiles, wood and metal
Features
Easy clean surface
Breathable and flexible allowing surface movement
Multi-purpose: decorative, solar-reflective and anti fungal
Touch dry in 4 to 6 hours

See full description
Specifications for Weatherguard White 10L
  • Product Type
    Weatherguard
  • Volume
    10L
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome