Wood & Metal Quick Dry Satin 750ml Brilliant White

Order Code: ZT4948031S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Leyland Wood & Metal Quick Dry Satin 750ml Brilliant White Leyland Wood & Metal Quick Dry Satin is a low odour, quick drying and self-undercoating paint for use on interior and exterior wood and metal. Its mid sheen finish is both tough and durable to give you a long lasting result. Dry time: 4 hours. Coverage: up to 12m (per litre)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wood & Metal Quick Dry Satin 750ml Brilliant White
  • Volume
    750ml
  • Colour
    Brilliant White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome