Brick Sealer 5 Liter Pack of 3

Order Code: ZT5364980S

£89.99 Inc VAT (20%)


Description

Smartseal Brick Sealer is a professional-grade, solvent-free, breathable, clear, impregnating coating system. Once applied, the brick sealer alters the chemical structure of the hard surface. This provides an excellent water repellent and stain resistant barrier which is suited for bricks, masonry and facades. Furthermore, it protects against water ingress into brickwork and soiling. Areas with Smartseal impregnating brick sealer applied will stay cleaner and drier, lessening deterioration and subsidising future cleaning expenses. For optimum results, apply generously to allow a complete saturation. On the majority of brickwork, average coverage is around 5m² per litre. For stonework & specialist bricks, coverage up to 10m² per litre can be seen on average.

See full description
Specifications for Brick Sealer 5 Liter Pack of 3
  • Finish
    Clear
  • Product Type
    Brick Sealer
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome