100MM 90D Tri Square Face Mill (TPKN 1603)

Order Code: ZT1149414X

£239.99 Inc VAT (20%)


Description

Uses top clamping triangular inserts to produce a 90 shoulder at the edge of a milled face. This is of major benefit when taking a number of cuts across a face as the shoulder produced is without steps.

Specifications for 100MM 90D Tri Square Face Mill (TPKN 1603)
  • Maximum Cutting Diameter
    100mm
  • Insert Size
    1603
  • Coolant Delivery
    External
  • Insert Style
    TPKN
  • Series
    Tri Sq
  • Cutting Edge Angle
    90°
  • Insert Shape
    Triangle
  • Insert Holding Type
    Top Clamp
  • Toolholder Material
    Steel
  • Milling Application
    Shouldering
  • Number of Inserts
    3
  • Arbor Hole Diameter
    32mm
  • Depth of Cut
    10mm
  • Toolholder Style
    Face Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome