0
1
2

160MM Tri Square Milling Cutter (Ver Ii)

Order Code: ZT1415830X

£499.99 Inc VAT (20%)


Description

‘Tri Square’ 90° Shell Mills for TPKN 2204
Uses top clamping triangular inserts to produce a 90° shoulder at the edge of a milled face. This is of major benefit when taking a number of cuts across a face as the shoulder produced is without steps.

Specifications for 160MM Tri Square Milling Cutter (Ver Ii)
  • Milling Application
    Shouldering
  • Insert Holding Type
    Top Clamp
  • Toolholder Material
    Steel
  • Insert Style
    TPKN
  • Number of Inserts
    7
  • Depth of Cut
    12mm
  • Insert Size
    2204
  • Coolant Delivery
    External
  • Cutting Edge Angle
    90°
  • Series
    Tri Sq
  • Arbor Hole Diameter
    40mm
  • Insert Shape
    Triangle
  • Maximum Cutting Diameter
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome