Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
DV50BBTF46070M DV50B BTF46 Adapter L1=70MM
By ERICKSON
Order Code:
ZT1192253S
£2,499.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
2499.99
https://www.zoro.co.uk/shop/tools-and-machining/face-mills/dv50bbtf46070m-dv50b-btf46-adapter-l1-70mm/p/ZT1192253S
Add to quotation
View all Face Mills
Description
Taper Flange Mount Adapter • DV50 B
Tooling Systems
Specifications
Specifications for DV50BBTF46070M DV50B BTF46 Adapter L1=70MM
MFR Part No.
6635812
Unit Measured
Metric
Flange Length
15.85mm
Front End Tool Type
Bolted Taper Flange
Hand Preference
Neutral
Coolant Supplied
Yes
Adapter Type Machine Side
Taper Shank
Adapter Type Workpiece Side
BTF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome