Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
IHUFTBCC06 UFT Bridge Ins Holder D68-208M
By ERICKSON
Order Code:
ZT1192659S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/tools-and-machining/face-mills/ihuftbcc06-uft-bridge-ins-holder-d68-208m/p/ZT1192659S
Add to quotation
View all Face Mills
Description
eBore™ Universal • Insert Holder I.D. • CC06
Modular Boring
Specifications
Specifications for IHUFTBCC06 UFT Bridge Ins Holder D68-208M
Number of Inserts
1
MFR Part No.
6655236
Unit Measured
Metric
Clamp Type
Screw Clamping
Insert Shape
C-Diamond/Rhombic 80
Body Material
Steel
Shank Width
14mm
Cutting Height
0.2mm
Shank Height
27mm
Coolant Supplied
Yes
Hand Preference
Right
Tool Length
16.492mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome