Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
IHUFTODCC06 Plattenhalter ZUM Berdrehen AB
By ERICKSON
Order Code:
ZT1193264S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/tools-and-machining/face-mills/ihuftodcc06-plattenhalter-zum-berdrehen-ab/p/ZT1193264S
Add to quotation
View all Face Mills
Description
eBore™ Universal • Insert Holder O.D. • CC06
Modular Boring
Specifications
Specifications for IHUFTODCC06 Plattenhalter ZUM Berdrehen AB
MFR Part No.
6655308
Number of Inserts
1
Unit Measured
Metric
Clamp Type
Screw Clamping
Insert Shape
C-Diamond/Rhombic 80
Shank Width
13.95mm
Shank Height
27mm
Cutting Height
1.25mm
Body Material
Steel
Coolant Supplied
Yes
Tool Length
56.992mm
Hand Preference
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome