1/4'' + 1/2'' Sanitary Tool Case, 95 Parts, Finest Grade Chrome-Vanadium Steel

Order Code: ZT2689981S

£799.99 Inc VAT (20%)


Description

1/4'' + 1/2'' sanitary tool case, 95 parts, finest grade chrome-vanadium steel. Supplied = assembled. Number of parts = 95 pcs. Product type = sanitary tools. Ideal assortment of tools for sanitary/heating/air conditioning. FlankTraction profile. Ideally suited for fittings in trade and industry. Hexagonal. For manual use and electric drills. Matt satin finish. Chrome-vanadium. In an elegant aluminium case. The following tools are included: 1 x mini pipe cutter, 3 - 28 mm 1 x telescopic pipe cutter, 3 - 42 mm 1 x 45° angled corner pipe wrench, 1'' 1 x water pump pliers, 240 mm, 10'' 1 x special sanitary spanner 17 x 19 mm, 220 mm 1 x sanitary spider wrench, 7 functions 1 x standard standpipe spanner 10 - 32 mm, 275 mm 1 x 1/2'' push through ratchet, 270 mm 1 x 1/2'' universal step spanner, 4 steps, 3/8'' - 1'' 1 x fitter's hammer with hickory handle, 500 g 1 x set of XL ball head hexagon socket keys, 9 pcs 1 x pointed chisel, octagonal, 250 mm 1 x flat chisel, oval, 250 x 25 mm 1 x semi-circular file, shape E, 200 mm, file cut 2 1 x ERGOTORQUEplus straight slot screwdriver, 3 mm, 155 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 4 mm, 180 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 5.5 mm, 205 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 6.5 mm, 230 mm long 1 x ERGOTORQUEplus screwdriver, PH1, 180 mm 1 x ERGOTORQUEplus screwdriver, PH2, 205 mm 1 x 1/4'' ERGOTORQUEplus bit screwdriver, 205 mm 1 x all-purpose stainless steel wire brush, 250 mm 1 x aluminium spirit level, 300 mm 1 x wooden folding rule, yellow, 2 m 3 x carpenters' pencil, red, HB 1 x open-ended spanner, 8 x 9 mm 1 x open-ended spanner, 10 x 11 mm 1 x open-ended spanner, 12 x 13 mm 1 x open-ended spanner, 14 x 15 mm 1 x open-ended spanner, 16 x 17 mm 1 x open-ended spanner, 18 x 19 mm 1 x open-ended spanner, 20 x 22 mm 1 x open-ended spanner, 21 x 23 mm 1 x open-ended spanner, 24 x 27 mm 1 x open-ended spanner, 30 x 32 mm 1 x small red hand bow saw, 150 mm 1 x stainless steel scraper, 38 mm, with wooden handle 1 x 1/2'' extension, 125 mm 1 x 1/2'' cardan joint 1 x 1/4'' bit set, 32 pcs 1 x voltage tester with protective insulation 150 - 250 V, 145 mm 1 x 1/2'' in-hex socket, 10 mm 1 x 1/2'' in-hex socket, 11 mm 1 x 1/2'' in-hex socket, 12 mm 1 x 1/2'' in-hex socket, 13 mm 1 x 1/2'' in-hex socket, 14 mm 1 x 1/2'' in-hex socket, 15 mm 1 x 1/2'' in-hex socket, 16 mm 1 x 1/2'' in-hex socket, 17 mm 1 x 1/2'' in-hex socket, 18 mm 1 x 1/2'' in-hex socket, 19 mm 1 x 1/2'' in-hex socket, 21 mm 1 x 1/2'' in-hex socket, 22 mm 1 x 1/2'' in-hex socket, 24 mm

See full description
Specifications for 1/4'' + 1/2'' Sanitary Tool Case, 95 Parts, Finest Grade Chrome-Vanadium Steel
  • Product Type
    Sanitary Tools
  • Supplied
    Assembled
  • Number of Parts
    95
  • Material
    Chrome-Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome