FibreBuzz Soft-Faced Hammer 740g

Order Code: ZT3113796S

£69.99 Inc VAT (20%)


Description

The Wiha FibreBuzz® Soft-Faced Hammer for the controlled positioning and joining of work pieces. The soft-faced hammer dead-blow allows the user to deliver measured positioning blows, protecting delicate surfaces and edges through its high-impact effect. A special metal ball filling in the hammer head helps the soft-faced hammer to work completely without recoil and in a way' which is easy on the joints. Fitted with a high-quality, plastic fibreglass handle that is lightweight and an almost unbreakable. The non-slip, ergonomically shaped multi-component grip ensures a tight and secure grip that guarantees full control even when used with oily or wet hands. Integrated impact protection safeguards the work piece as well as the hammer from damage. In addition, the powerful connection between the hammer head and handle ensures greatest safety while working and the shatter-proof nylon heads can be independently replaced at any time. GS standard according to DIN 5134. Specifications: Hammer Face Diameter: 40mm. Hammer Head Height: 120mm. Overall Length: 320mm. Weight: 740g.

See full description
Specifications for FibreBuzz Soft-Faced Hammer 740g
  • Shaft Material
    Fibreglass
  • Head Weight
    740g
  • Handle Type
    Multi-component

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome