Hammer holder with metal hooks

Order Code: ZT2466579S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Enables boundless freedom of movement Polyester and blue suede Stainless tab Hooks stainless steel and swivel

Specifications for Hammer holder with metal hooks
  • Product Type
    Tool Pockets
  • Load Capacity
    3kg
  • Length
    170mm
  • Maximum Load Capacity
    3kg
  • Height
    160mm
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome