Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
Recoilless wedge-driving hammer
By Gedore
Order Code:
ZT2465689S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/recoilless-wedge-driving-hammer/p/ZT2465689S
Add to quotation
View all Faced & Dead Blow Hammers
Description
Recoilless wedge-driving hammer
Specifications
Specifications for Recoilless wedge-driving hammer
Shaft Material
Hickory
Product Type
Wedge Driving Hammers
Head Diameter
70mm
Head Length
175mm
Length
230mm
Handle Length
900mm
Hardness (Shore-D)
75 Shore-D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome