Outdoor Wall Mount Electric Halogen Heater Warmer with Remote Control Black

Order Code: ZT3351427S

£74.99 Inc VAT (20%)


Description

1500W: Powerful 1500W efficient heating halogen element of the patio heater to distribute heat quickly and efficiently.REMOTE CONTROLLED: The outdoor heaters for garden include remote control and a simple ON/OFF switch on the heater for easy operation. Effective distance of remote control: within five metres.3 INSTALLATION WAYS: The garden heater is supplied with Ceiling chains and mounting bracket for easy installation on the wall or pole.INDOOR & OUTDOOR: IP66 rated, makes the electric patio heater suitable for both indoor and outdoor use.Overall Dimension: 58.7L x 15.4W x 8.8H cm. CE, CB, GS, ROHS certified.

See full description
Specifications for Outdoor Wall Mount Electric Halogen Heater Warmer with Remote Control Black
  • Power
    1500W
  • Mount Type
    Wall Mount
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome