Rota Molded Electric 3000 Watt 240V Long Reach Extraction Package

Order Code: ZT3448310S

£1,799.99 Inc VAT (20%)


Description

These robust and efficient Long Reach Extraction Packages are designed to meet the demands of industrial cleaning professionals and come equipped with powerful electric motors, offering reliable, clean power for a variety of cleaning applications.

Features and Benefits
• Both kits boast a 3000W, 240V electric motor, ensuring strong suction power and efficient airflow for thorough cleaning results
• Durable construction to reduce corrosion, ensuring longevity, portability, and stability
• Each kit includes a 5-meter cable, a 5-meter wand, and a 15-meter hose, providing an extensive 50-meter cleaning range
• High-efficiency filter that optimizes dust collection, ensuring motor and operator protection while maximizing performance

See full description
Specifications for Rota Molded Electric 3000 Watt 240V Long Reach Extraction Package
  • Type
    Dust Extractor
  • Power Source
    Electric
  • Hose Length
    15000mm
  • MFR Part No.
    AG-HYGIENE-KIT07
  • Dry Capacity
    110L
  • Power Rating
    3000W
  • Voltage
    240V
  • Airflow
    6360L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome