Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Ruby Infrared Lamp 1100W 110V 348mm R7S Ends - RIR-1.1KW-110-348-R7S
By Under Control Instruments
Order Code:
ZT4029342S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 - 19
£22.49
10%
20 +
£21.24
15%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/fan-heaters/ruby-infrared-lamp-1100w-110v-348mm-r7s-ends-rir-1-1kw-110-348-r7s/p/ZT4029342S
Add to quotation
View all Fan Heaters
Description
Ruby Infrared lamp 1100W, 110V, 348mm, R7S ends
Tags:
#BulkDiscount
Specifications
Specifications for Ruby Infrared Lamp 1100W 110V 348mm R7S Ends - RIR-1.1KW-110-348-R7S
Product Type
Infrared Lamp
Length
348mm
Voltage
110V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome