0
1

Turbofan 5000 5KW Fireball Electric Fan Heater 400V (16A) 09220

Order Code: ZT1250015X

£119.99 Inc VAT (20%)


Description

Offering a massive 5000W (17,064BTU) of heat output the Turbofan 5000 is a small but mighty electric heater. Ideal for use within the trade industry the heater is light weight and portable and with built in legs for simple positioning.

With a variable thermostat control the fan is suitable for all conventional fan tasks offering 3 distinct outputs settings, during summer months the fan can be used on setting 1 which is Fan mode, choosing setting 2 will switch the heating element on and the fan will deliver 3300w of heat output, then lastly setting 3 will give you a toasty 5000w.


Key Features:
• Turbo fan design
• 3 Heat Levels
• Themostactically controlled.
• PTC element (Positive Thermal coefficient).
• Heavy-duty powder-coated finish.
• Integrated legs and carry handle.
• Compact and lightweight design.

Requiring 400v 16amp electric supply.

See full description
Specifications for Turbofan 5000 5KW Fireball Electric Fan Heater 400V (16A) 09220
  • Mount Type
    Free Standing
  • BTU per hour
    17,064Btu
  • Overall Width
    220mm
  • Overall Depth
    160mm
  • Manufacturer Guarantee
    1 Year Manufactures Warranty as Standard.
  • Number of Heat Settings
    3
  • Overall Height
    225mm
  • MFR Part No.
    9220
  • Weight
    4.3kg
  • Number of Cool Settings
    1
  • Plug Amperage Rating
    16A
  • Heat Output Settings
    5kg/mm
  • Portability
    Portable
  • Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome