Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
File Handles
Spare handle, ash, straight, 800 mm
By Gedore
Order Code:
ZT2469639S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/tools-and-machining/file-handles/spare-handle-ash-straight-800-mm/p/ZT2469639S
Add to quotation
View all File Handles
Description
Spare handle, ash, straight, 800 mm
Tags:
#BulkDiscount
Specifications
Specifications for Spare handle, ash, straight, 800 mm
Shaft Material
Ash
Product Type
Handle
Standards Met
DIN 68340
Width
60mm
Height
31mm
Mounting Accessories
OX E-123-0100
Spare Handle For
OX 395 E-1601 OX 395 E-1601
Length
800mm
Standards
DIN 68340