4-in-2 ERGO Homeowner's File Set, 2 Piece BAH154
0
1

4-in-2 ERGO Homeowner's File Set, 2 Piece BAH154

Order Code: ZT1274350PCopy

£29.99 Inc VAT (20%)


Description

The Bahco 4-in-2 ERGO Homeowner's File Set is suitable for both rough and fine filing of a variety of materials. Fitted with a two-component handle for maximum comfort and an excellent grip Developed according to the scientific ERGO process. 4 different surfaces in 2 files 1 x 200mm (8in) File with 2 sides Rasp bastard cut Rough filing of wood, plywood, soft plastics, etc. Double second cut Fine filing of metals, iron and plastics, etc. 1 x 200mm (8in) File with 2 sides Double bastard cut Rough sharpening of edges on spades, hoes, mower blades, axes, etc. Single second cut Fine sharpening of edges on above implements and on knives and scissors

See full description
Specifications for 4-in-2 ERGO Homeowner's File Set, 2 Piece BAH154
  • Length
    200mm
  • Cut Type
    Bastard
  • Product Type
    File Set
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome