Mitee Bite Clamp 56050 (SET-6)

Mitee Bite Clamp 56050 (SET-6)

Order Code: ZT3761266S

£71.99 Inc VAT (20%)


Description

56050
The Pitbull® Clamp is a fixture clamp with positive down force and a low gripping profile. High vertical and horizontal clamping forces are generated. Uses a standard cap screw. Pack of 6.

Specifications:
Type: Tool steel, knife edge.
Clamp height: 3.81mm
Clamp width: 19.05mm.
Screw size: M6.
Max holding force: 16000(N).
Torque: 22.5Nm.

See full description
Specifications for Mitee Bite Clamp 56050 (SET-6)
  • Screw Size
    M6
  • Type
    Tool steel, knife edge
  • Pack Quantity
    6
  • Product Type
    Fixture Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome