3/8'' CHROMEplus Universal Tool Set 172 Parts Flank Traction

3/8'' CHROMEplus Universal Tool Set 172 Parts Flank Traction

Order Code: ZT4131407SCopy

£1,199.99 Inc VAT (20%)


Description

3/8'' CHROMEplus universal tool set, 172 parts, flank traction. Supplied = assembled. Number of parts = 172 pcs. Product type = tool kits. Hexagonal. FlankTraction profile. In an elegant aluminium trolley. Bright chrome plated. Chrome-vanadium. Telescopic handle. With removable plastic inserts. The following tools are included: 1 x ERGOTORQUE diagonal side cutter, 160 mm 1 x ERGOTORQUE needle nose pliers, curved, 165 mm 1 x ERGOTORQUE combination pliers, 180 mm 1 x locking pliers, 60 mm, 220 mm 1 x multifunctional crimping pliers for insulated and non insulated cable terminals 1 x professional water pump pliers, 66 mm 1 x water pump pliers, 240 mm, 10'' 1 x mechanics' nippers, 250 mm 1 x universal workshop shears, 140 mm, including belt pouch 1 x 3 in 1 hexagon key wrench set, 8 pieces, long, ball end 1 x 3 in 1 Torx key wrench set, long, 8 pieces 1 x pin punch set, mirror polished chrome, 6 pieces 1 x cross chisel, 130 mm 1 x flat chisel, octagonal, 130 mm 1 x tri-bastard file, form C, 200 mm, cut 2 1 x ERGOTORQUEplus straight slot screwdriver, short, 6 mm 1 x ERGOTORQUEplus straight slot screwdriver, 3 mm, 155 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 6.5 mm, 230 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 10 mm, 365 mm long 1 x ERGOTORQUEplus screwdriver, PH1, 180 mm 1 x ERGOTORQUEplus screwdriver, PH2, 205 mm 1 x ERGOTORQUEplus screwdriver, short, PH2 1 x ERGOTORQUEplus screwdriver, PZ1, 180 mm 1 x ERGOTORQUEplus screwdriver, short, PZ2 1 x all-purpose steel wire brush, 250 mm 1 x feeler gauge, 20 sheets, 0.05 - 1 mm 12 x CHROMEplus combination spanners, angled: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm 1 x telescopic magnetic holder, 130 - 630 mm 1 x universal voltage tester with protective insulation 12 - 500 V 1 x adjustable spanner, 28 mm 1 x metal single-hand saw blade, 300 mm 1 x electrician's pen knife, 1 sickle and 1 straight blade 1 x comfort cutter with snap off blade, 170 mm 1 x gasket scraper, 12.5 x 200 mm 1 x 3/8'' cardan joint 1 x 3/8'' CHROMEplus tilting extension, 75 mm 1 x 3/8'' CHROMEplus tilting extension, 150 mm 1 x 3/8'' CHROMEplus spark plug socket, 16 mm 1 x 3/8'' CHROMEplus spark plug socket, 21 mm 16 x 3/8'' CHROMEplus in-hex socket: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24 mm 1 x 3/8'' CHROMEplus straight slot bit socket, 5.5 mm 1 x 3/8'' CHROMEplus straight slot bit socket, 6.5 mm 1 x 3/8'' CHROMEplus straight slot bit socket, 8 mm 5 x 3/8'' CHROMEplus bit socket for XZN: M4, M5, M6, M8, M10 5 x 3/8'' CHROMEplus in-hex bit socket: 5, 6, 7, 8, 10 mm 1 x 3/8'' CHROMEplus bit socket, PH1 1 x 3/8'' CHROMEplus bit socket, PH2 1 x 3/8'' CHROMEplus bit socket, PZ1 1 x 3/8'' CHROMEplus bit socket, PZ2 8 x 3/8'' CHROMEplus bit socket Torx: T10, T15, T20, T25, T27, T30, T40, T45 1 x 3/8'' CHROMEplus reversible ratchet, 72-tooth, plastic handle

See full description
Specifications for 3/8'' CHROMEplus Universal Tool Set 172 Parts Flank Traction
  • Material
    Aluminium
    Plastic
  • Product Type
    Universal Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome