Automatic Crimp Tool - WHA41246

Automatic Crimp Tool - WHA41246

Order Code: ZT3113538SCopy

£249.99 Inc VAT (20%)


Description

This Wiha Automatic Crimp Tool is for processing of wire-end sleeves with and without isolating collar according to DIN 46228, EN 50027. With a wide crimping range between 0.08 and 16 mm², they conveniently combine two crimping pliers in a single tool. Hex crimping; eliminates unnecessary cable/wire-end sleeve waste and prevents small wire-end sleeves from snagging. The feed also provides process safety by preventing the plastic cover from being crimped. Elastic, impact-cushioning plastic handles guarantee comfortable, fatigue-free work. An integrated lever ensures the crimping process can be stopped manually at any time. Specifications: Crimping Range: Empty 0.08-16mm², Twin up to 10mm². Area Stripped (Min. - Max.) 28-5 AWG. Overall Length: 210mm.

See full description
Specifications for Automatic Crimp Tool - WHA41246
  • Size
    210mm
  • Overall Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome