0
1
2
3

GB01 X1, GB02 X1, GB03 X1 & GB04 X1 Wreck Bar/Puller Set (4PC)

Order Code: ZT3114330S

£209.99 Inc VAT (20%)


Description

The ultimate demolition set, containing 1 of each Gutster Wrecking Bar for easy and efficient demolition processes
This Gutster Demo Bar Set contains the GB01 Medium Demolition Wrecking Bar (1.2 metres) , GB02 Demolition Wrecking Bar with Wheels (1.5 metres) , GB03 Ceiling Bar with Nail Puller (1.2 metres) and GB04 Mini Demolition Bar with Nail Puller (0.76 metres) This complete collection demo bars give you the complete package for carrying out any demo job, be it around the home or on a professional site. Lift floorboards, decking and tiles, demolish walls, bring down old ceilings and kitchen cabinets, pierce holes in drywall and so much more with Gutster.

All Gutster Features:
A nail puller at the back of the head allows you to remove nails without having to bend over and risk back injury or slip and fall
Allows you to maintain an upright posture while working (no more bending over or kneeling) to protect your back (all except the GB04 which is shorter in length)
One tool, multiple uses
The Gutster Demo Bar straddles the stud/joist/beam, making the fulcrum point used for prying a stable position with maximum leverage (all except the GB04)
Extra strong, lightweight welded head with spear-shaped points for getting under flooring and behind ceilings
GB01:
The original Gutster - rip, gut, and pry, as well as pull up nails
Length: 1.2 metres
GB02:
This model features wheels which allow you to roll the bar easily across the floor. This also allows it to double as a hand truck
Length: 1.5 metres
GB03:
This model is lighter in weight to allow it to be used more easily overhead. Ideal for bringing down old ceilings
Length: 1.2 metres
GB04:
The compact length makes it perfect for use in tight spaces
Length: 0.762 metres

See full description
Specifications for GB01 X1, GB02 X1, GB03 X1 & GB04 X1 Wreck Bar/Puller Set (4PC)
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome