Industrial Spray Container, HDPE, Pack Of 6, Capacity 750 Ml

Order Code: ZT2689398S

£189.99 Inc VAT (20%)


Description

Industrial spray container, HDPE, pack of 6, capacity 750 ml. Supplied = assembled. Capacity = 0.75 l. Height = 290 mm. Material = HDPE plastic. Colour = orange. Product type = spray tanks. For various chemicals such as detergents, solvents and cleaning agents. Spray head with adjustable plastic nozzle that can be sealed. Sturdy, conical bottle shape. Industrial sprayer: PE container, capacity 750 ml , orange. Spray head with adjustable plastic nozzle that can be sealed shut. Spray capacity per stroke: 0.9 ml. Suitable for various chemicals such as detergents, solvents and cleaning agents. Not suitable for acetone, glycol, ammonia, brake cleaner and acids such as formic acid and acetic acid.

See full description
Specifications for Industrial Spray Container, HDPE, Pack Of 6, Capacity 750 Ml
  • Product Type
    Spray Tanks
  • Colour
    Orange
  • Pack Quantity
    6
  • Material
    HDPE Plastic
  • Supplied
    Assembled
  • Capacity
    0.75L
  • Height
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome