1/4'' + 1/2'' CHROMEplus Universal Tool Set Gear 99 Parts Flank Traction

1/4'' + 1/2'' CHROMEplus Universal Tool Set Gear 99 Parts Flank Traction

Order Code: ZT4131428SCopy

£1,139.99 Inc VAT (20%)
£1,199.995% off


Description

1/4'' + 1/2'' CHROMEplus universal tool set, GEAR, 99 parts, flank traction. Supplied = assembled. Number of parts = 99 pcs. Product type = tool kits. With 3 drawers and an insert at the top. Hexagonal. FlankTraction profile. Bright chrome plated. Chrome-vanadium. All drawers locked and unlocked centrally by opening and closing the cover. Cover locked using cylinder lock. In a sturdy sheet steel tool chest. The following tools are included: 1 x ERGOTORQUE diagonal side cutter, 125 mm 1 x ERGOTORQUE flat nose pliers, 200 mm 1 x ERGOTORQUE combination pliers, 180 mm 1 x locking pliers, 60 mm, 220 mm 1 x water pump pliers, 240 mm, 10'' 1 x fitter's hammer DIN 1041, TÜV/GS tested 1 x set of ball head hexagon socket keys, XL, 9 pieces 1 x ERGOTORQUEplus straight slot screwdriver, short, 6 mm 1 x ERGOTORQUEplus straight slot screwdriver, 3 mm, 155 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 4 mm, 180 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 5.5 mm, 205 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 6.5 mm, 230 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 8 mm, 265 mm long 1 x ERGOTORQUEplus screwdriver, PH1, 180 mm 1 x ERGOTORQUEplus screwdriver, PH2, 205 mm 1 x ERGOTORQUEplus screwdriver, PH3, 265 mm 1 x ERGOTORQUEplus screwdriver, short, PH2 1 x GEARplus combination ratchet spanner, 8 mm 1 x GEARplus combination ratchet spanner, 9 mm 1 x GEARplus combination ratchet spanner, 10 mm 1 x GEARplus combination ratchet spanner, 11 mm 1 x GEARplus combination ratchet spanner, 12 mm 1 x GEARplus combination ratchet spanner, 13 mm 1 x GEARplus combination ratchet spanner, 14 mm 1 x GEARplus combination ratchet spanner, 15 mm 1 x GEARplus combination ratchet spanner, 16 mm 1 x GEARplus combination ratchet spanner, 17 mm 1 x GEARplus combination ratchet spanner, 18 mm 1 x GEARplus combination ratchet spanner, 19 mm 1 x 1/2'' CHROMEplus extension, 125 mm 1 x 1/2'' CHROMEplus extension, 250 mm 1 x 1/2'' CHROMEplus spark plug socket, 16 mm 1 x 1/2'' CHROMEplus spark plug socket, 21 mm 1 x 1/2'' CHROMEplus in-hex socket, 13 mm 1 x 1/2'' CHROMEplus in-hex socket, 15 mm 1 x 1/2'' CHROMEplus in-hex socket, 17 mm 1 x 1/2'' CHROMEplus in-hex socket, 18 mm 1 x 1/2'' CHROMEplus in-hex socket, 19 mm 1 x 1/2'' CHROMEplus in-hex socket, 20 mm 1 x 1/2'' CHROMEplus in-hex socket, 21 mm 1 x 1/2'' CHROMEplus in-hex socket, 22 mm 1 x 1/2'' CHROMEplus in-hex socket, 24 mm 1 x 1/2'' CHROMEplus in-hex socket, 27 mm 1 x 1/2'' CHROMEplus in-hex socket, 30 mm 1 x 1/2'' CHROMEplus in-hex socket, 32 mm 1 x 1/2'' CHROMEplus in-hex socket, long, 17 mm 1 x 1/2'' CHROMEplus in-hex socket, long, 19 mm 1 x 1/2'' CHROMEplus slide/enlargement adapter, 3/8''F x 1/2''M 1 x 1/2'' CHROMEplus reversible ratchet, 72-tooth, plastic handle 1 x 1/4'' CHROMEplus in-hex socket, 4 mm 1 x 1/4'' CHROMEplus in-hex socket, 5 mm 1 x 1/4'' CHROMEplus in-hex socket, 6 mm 1 x 1/4'' CHROMEplus in-hex socket, 7 mm 1 x 1/4'' CHROMEplus in-hex socket, 8 mm 1 x 1/4'' CHROMEplus in-hex socket, 9 mm 1 x 1/4'' CHROMEplus in-hex socket, 10 mm 1 x 1/4'' CHROMEplus in-hex socket, 11 mm 1 x 1/4'' CHROMEplus in-hex socket, 12 mm 1 x 1/4'' CHROMEplus in-hex socket, 13 mm 1 x 1/4'' CHROMEplus in-hex socket, 14 mm 1 x 1/4'' CHROMEplus in-hex socket, long, 8 mm 1 x 1/4'' CHROMEplus in-hex socket, long, 10 mm 1 x 1/4'' CHROMEplus in-hex socket, long, 13 mm 1 x 1/4'' CHROMEplus square screwdriver, 150 mm 1 x 1/4'' CHROMEplus T-handle with glide, 110 mm 1 x 1/4'' CHROMEplus extension, 50 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 3 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 4 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 5 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 6 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 7 mm 1 x 1/4'' CHROMEplus in-hex bit socket, 8 mm 1 x 1/4'' CHROMEplus bit socket, PH1 1 x 1/4'' CHROMEplus bit socket, PH2 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB10 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB15 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB20 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB25 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB27 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB30 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB40 1 x 1/4'' CHROMEplus bit socket, PZ1 1 x 1/4'' CHROMEplus bit socket, PZ2 1 x 1/4'' CHROMEplus straight slot bit socket, 4 mm 1 x 1/4'' CHROMEplus straight slot bit socket, 5.5 mm 1 x 1/4'' CHROMEplus reversible ratchet, 72-tooth, plastic handle 1 x 1/4'' CHROMEplus straight slot bit socket, 7 mm 1 x 1/2'' CHROMEplus power ball joint 1 x 1/4'' CHROMEplus power ball joint

See full description
Specifications for 1/4'' + 1/2'' CHROMEplus Universal Tool Set Gear 99 Parts Flank Traction
  • Number of Pieces
    99
  • Lock Type
    Cylinder Lock
  • Product Type
    Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome