T3867 Tool Set of 67 3/8in Drive TENT3867

T3867 Tool Set of 67 3/8in Drive TENT3867

Order Code: ZT1295040PCopy

£309.99 Inc VAT (20%)


Description

The Wera 3/8in Drive 67 piece metric socket and Pliers set. All tools are made from high-quality materials to ensure strength and a long working life. They are supplied in a plastic case with a metal latch lock and strong metal pin hinges. The case has a retractable handle to allow it to be easily transported and its underside is fitted with rubber feet to prevent it from sliding. Consisting of: 14 x 3/8in Hex Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20 & 22mm. 3 x 25mm Slotted Bits: 4, 5 & 7mm.4 x 25mm Phillips Bits: PH0, PH1, PH2 & PH3.3 x 25mm Pozidriv Bits: PZ1, PZ2 & PZ3.10 x 25mm TORX Bits: TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45 & TX50.6 x 25mm Hex Bits: 3, 4, 5, 6, 8 & 10mm. 11 x Combination Spanners: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm. 3 x Slotted Screwdivers 3.2, 5 & 6mm. 3 x Phillips Screwdrivers PH0, PH1 & PH2. 1 x 150mm Side Cutting, 1 x 175mm Combination, 1 x 200mm Long Nose & 1 x 250mm Waterpump Pliers. 1 x 3/8in Coupler adaptor, 1 x 3/8in Magnetic bit holder. 1 x 3/8in Reversible Ratchet, 2 x 3/8in Extension Bars: 75 & 150mm, 1x 3/8in Universal Joint.

See full description
Specifications for T3867 Tool Set of 67 3/8in Drive TENT3867
  • MFR Part No.
    T3867
  • No. of Sockets
    14
  • Set Type
    Metric
  • Metric/Imperial
    Metric