Tool set BASIS loose 72pcs

Tool set BASIS loose 72pcs

Order Code: ZT2470390SCopy

£259.99 Inc VAT (20%)


Description

Multifunction saw: Rotating saw blade and frame, hand protector, 2-component-handle, delivered with HSS bi-metal saw blade (24 tpi) Spirit level: Smooth aluminium rectangular profile, two acrylic vials, measurement accuracy: +/- 0.5 mm/m, powder-coated, impact-resistant end cap Double open-ended spanners: Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, jaw set at 15°, matt satin chrome-plated finish, chrome-vanadium steel Engineers’ hammer: Forged hammer head of tempered steel, inductively hardened striking surfaces, to DIN 1041, ash handle, paint-coated shaft end, ring wedge Combination pliers: To DIN ISO 5746, gripping zones for flat and round material, inductively hardened cutting edges, 2-component-handle, chrome-vanadium steel Power side cutter: To DIN ISO 5749, high degree of cutting performance, inductively hardened, long cutting edges, 2-component-handle, chrome-vanadium steel Combination pliers 180 mm Tape measure: ABS dual-material housing, clip, nylon-coated tape, mm-graduation, with tape rewind and lock, magnetic stop, Accuracy Class II Construction pencil: Oval shape 2C screwdriver: Slot and cross-slotted PH, PZ , to DIN, high-grade chrome-molybdenum steel blade, chrome-plated, phosphated driven tip, 2-component-handle, 5-edge grip head, elongated hole in handle Hexagon socket key: To DIN ISO 2936, hardened throughout, chrome-vanadium steel, phosphated, in holder Flat cold chisel, flat oval: To DIN 6453, cutting edge and head ground, impact end tempered, chrome-vanadium steel Water pump pliers: To DIN 8976 Form C, lengthways-serrated gripping surfaces, box joint, 7 settings, chrome vanadium steel, powder-coated Phase tester: Max. 250 volt, 1-component handle, transparent plastic, metal clip, to DIN 0680-6:1977-04 VDE Cable knife: VDE-insulated to DIN EN 60900, strong straight blade, straight cutting edge, protective cap, 2-component-handle, hands-friendly transfer of force Half-round file: To DIN 7261, 2-component-handle, hands-friendly transfer of force, hole for hanging up Utility knife: Blade 18 mm, synthetic housing, metal blade guide, one-handed operation, 5 spare blades (100mm long, 0.4mm thick), with sharpener Adjustable spanner: 15° jaw position, polished head with lasered scale, 40-50 HRC, chrome-vanadium steel, chrome-plated Bit box: Drive adaptor with magnetic bit locking, hexagon drive to DIN 3126 ISO 1173 - C 6.3, machine operated, phosphated, plastic box Bit screwdrivers: 2-component handle, with hexagon socket DIN 3126 - D 6.3 (1/4") for bits, with magnet, slotted hole in the handle, chrome vanadium steel

See full description
Specifications for Tool set BASIS loose 72pcs
  • Product Type
    Tool Assortments - Not Grouped
  • Storage
    Loose