Tool set meas.+cutter tools 1/1 CT

Tool set meas.+cutter tools 1/1 CT

Order Code: ZT2464328SCopy

£239.99 Inc VAT (20%)


Description

Digital calliper Professional cutter with cartridge and 4 spare blades Tape 3 m (De)magnetizer Multifunction saw Spirit level 300 mm Wood sectioned folding ruler 2 m Pencil Carbide scriber with clip 150 mm LED torch

Specifications for Tool set meas.+cutter tools 1/1 CT
  • Material
    Foam
  • Product Type
    Tool Assortments In The Ct Module
  • Width
    570mm
  • Battery Type
    LR44
  • Length
    410mm
  • Storage
    1/3 foam module
  • UN Number
    UN 3091
  • Chemical Properties
    Lithium
  • Energy Source
    Button Cell