Universal Accessory Set, 35mm System, 8 Piece

Universal Accessory Set, 35mm System, 8 Piece

Order Code: ZT2736879SCopy

£229.99 Inc VAT (20%)


Description

Universal accessory set, 35 mm system, 8 piece. Supplied = assembled. Scope of delivery = 1 suction hose 35 mm x 1.75 m, 1 plastic hand tube with auxiliary air slide, 2x0.5 m plastic extension tubes, 1 universal nozzle, 1 nozzle with water spray device (26 cm in width) , 1 crevice nozzle (22 cm long) , 1 upholstery nozzle (12 cm in width) incl. 1 plug-in brush. Product type = accessories for vacuum cleaners. Universal accessory set consisting of: 1 suction hose 35 mm x 1.75 m, 1 plastic hand tube with auxiliary air slide, 2 x 0.5 m plastic extension tubes, 1 universal nozzle, 1 nozzle with water spray device (260 mm in width) , 1 crevice nozzle (222 mm long) , 1 upholstery nozzle (120 mm in width) incl. 1 plug-in brush.

See full description
Specifications for Universal Accessory Set, 35mm System, 8 Piece
  • Supplied
    Assembled
  • Product Type
    Accessories for Vacuum Cleaners
  • Number of Pieces
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome