XL eMobility Tool Case Set, 77 Piece (Inc. Case)

XL eMobility Tool Case Set, 77 Piece (Inc. Case)

Order Code: ZT3113747SCopy

£2,699.99 Inc VAT (20%)


Description

This 76 Piece Wiha XL eMobility Tool Case Set is for working on electric vehicles, charging stations and wall-mounted vehicle charging equipment. All the VDE tools in this kit have been individually tested at 10,000 V AC for electrical safety in accordance with IEC 60900:2012. Approved for 1,000 V AC.Supplied in a XL eMobility tool case. Made of robust polypropylene and is equipped with gas pressure shock absorbers, which hold the lid in various positions, prevent uncontrolled closing of the lid and thus prevent injuries to the user. The tool inserts have been designed to help you work efficiently by ensuring that all tools are quickly and easily accessible. Additional storage space is provided by free lugs and extra space in the bottom tray of the case. In addition, the ergonomic two-component handle guarantees a comfortable carrying experience. The contents of the case can be secured against theft with padlocks on the integrated eyelets . Contains the following: 18 x 1/4in Insulated Hex Nut Driver Insert: 4.0 x 42mm, 5.0 x 42mm, 5.5 x 42mm, 6.0 x 42mm, 7.0 x 42mm, 8.0 x 42mm, 9.0 x 42mm, 10 x 42mm, 11 x 42mm, 12 x 42mm, 13 x 42mm, 14 x 42mm, 16 x 45mm, 17 x 45mm, 18 x 45mm, 19 x 47mm, 21 x 47mm and 22 x 47mm. 4 x SoftFinish® electric slimFix Slotted Screwdrivers: 3.5 x 100mm, 4.0 x 100mm, 5.5 x 125mm & 6.5 x 150mm. 2 x SoftFinish® electric slimFix Phillips Screwdrivers: PH1 x 80mm & PH2 x 100mm. 5 x SoftFinish® electric slimFix TORX® Screwdrivers: T20 x 100mm, T25 x 125mm, T27 x 125mm, T30 x 125mm & T40 x 150mm. 4 x SoftFinish® electric Hex Nut Drivers: 7.0 x 125mm, 8.0 x 125mm, 10.0 x 125mm & 13.0 x 125mm. 2 x 3/8in Insulated Extensions for nut driver inserts: 125mm & 250mm. 1 x slimVario® electric Adapter for 1/4in Nut Drivers. 1 x 3/8in electric Adjustable Torque Key for Nut Drivers. 1 x Insulated Square Adapter 3/8in for 1/4in Nut Drivers. 1 x TorqueVario-S electric Adapter for 1/4in Nut Drivers. 3 x 3/8in Deep electric Socket Wrench Double Hex Inserts: M8 x 80mm, M10 x 80mm & M12 x 80mm. 3 x 1/4in Insulated Internal Hex Nut Drivers: 4.0 x 65mm, 6.0 x 65mm & 8.0 x 65mm. 1 x TorqueVario®-S electric Torque Screwdriver Set, 14 Piece incl. folding bag. 1 x Electric and Hybrid Vehicles Warning Sign. 4 x Insulating End Caps: 40mm & 60mm . 1 x Pair of Electrically Insulating Gloves Size 10. 1 x eMobility Voltage & Continuity Tester 12-1,000V AC, CAT IV incl. 2x AAA batteries. 1 x 100-310 lm Flashlight incl. 3 AAA batteries. 1 x Cable Stripping Knife for round cables 200mm. 1 x Professional electric Water Pump Pliers with push button adjustment 250mm. 1 x Professional electric Cable Cutters with switchable opening spring 210mm. 1 x Professional electric Diagonal Cutters with DynamicJoint® 180mm. 1 x Professional electric Long flat-nose Pliers 160mm. 1 x Professional electric Curved Needle Nose Pliers 200mm. 1 x Professional electric Combination Pliers Professional electric with DynamicJoint® 200mm.

See full description
Specifications for XL eMobility Tool Case Set, 77 Piece (Inc. Case)
  • Product Type
    Tool Case Set
  • Material
    Polypropylene