SIP MEDUSA MGKP3.5FF KOHLER Petrol Generator

SIP MEDUSA MGKP3.5FF KOHLER Petrol Generator

Order Code: ZT2518567S

£699.99 Inc VAT (20%)


Description

The SIP MEDUSA MGKP3.5FF KOHLER® Generator utilises a heavy-duty KOHLER® 207cc EURO V engine, a maintenance-free alternator, and cast iron cylinder liner to produce powerful performance without compromising on durability.

For added peace-of-mind, the MGKP3.5FF is fitted with a Quad Clean™ cyclonic air cleaner system which forces large particles of contaminants out the engine.

A full frame design offers added protection from the working environment, and lift the main components from the floor.

• Powerful KOHLER® 7hp 207cc EURO V petrol engine
• 3.5kVA contin. rated output and 3.75kVA peak output
• Full frame design for added strength and durability
• 3hrs approx. runtime for minimal interruption
• 1x 230v (16A) and 1x 110v (16A) AC output sockets
• Unique Quad Clean™ heavy-duty cyclonic air cleaner system forces large particles of contaminants out the engine for extended life
• Oversized mufflers and ignition system, plus steel-forged crankshafts
• Heavy-duty maintenance-free alternator for durability
• Cast iron cylinder liner for high performance
• Engine designed by KOHLER in the USA
• Assembled and thoroughly tested by SIP in the UK
• Ideal for heavy-duty commercial applications
• SIP 2-Year Standard Silver Warranty
• KOHLER® 3 Year Engine Warranty

See full description
Specifications for SIP MEDUSA MGKP3.5FF KOHLER Petrol Generator
  • Engine Type
    KOHLER EURO V 207cc (7hp)
  • Approx. Runtime
    3hours
  • Fuel Tank Capacity
    4.1L
  • Max. Rated Output
    3.75kV·A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome