Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Glass & Ceramic Drill Bits
Carbide Hard Tile & Glass Drill Bit - 6mm
By Faithfull
Order Code:
ZT5576551S
£7.99
Inc VAT (20%)
£8.39
4.5% off
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/glass-and-ceramic-drill-bits/carbide-hard-tile-and-glass-drill-bit-6mm/p/ZT5576551S
Add to quotation
View all Glass & Ceramic Drill Bits
Description
1 x Faithfull Carbide Hard Tile Glass Drill Bit 6mm.
Tags:
#NewProduct
Specifications
Specifications for Carbide Hard Tile & Glass Drill Bit - 6mm
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome