A set of special micro head ratchet design for ease of access in restricted applications, manufactured from satin finish chrome vanadium. Contents: 1/4"D, 3/8"D & 1/2"D micro head ratchets; 1/4"D micro head bit ratchet & 1/4"D stubby micro head ratchet; matt finish.Ratchets all have 72 teeth mechanism, knurled spinner disc, push button release with soft grip handles. 3 x wobble bar extensions 1/4"D x 38mm; 3/8"D x 45mm; & 1/2"D x 50mm. Ratchet Repair Kits available, please see Laser Part Nos. 60727 (1/4"D), 60728 (3/8"D), 60729 (1/2"D).