Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
601 385 x 145mm Hacksaw Frame
By Facom
Order Code:
ZT1023194P
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
13-18
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/601-385-x-145mm-hacksaw-frame/p/ZT1023194P
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
Description unavailable
Specifications
Specifications for 601 385 x 145mm Hacksaw Frame
Handle Shape
D-shape
Includes
Blade
Throat Depth
145mm
Maximum Tension
80kg
Blade Length
300mm
Positions
90°
45°
Saw Tooth Size
24TPI
Blade Material
Bi-metal
Frame Material
Resin
Maximum Blade Length
300mm
Overall Length
385mm
Compatible Materials
Metal
Plastic
Type
Hacksaw Frame
Handle Material
Steel
Resin
Tension Adjustment Style
Manual
Insulated
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome