Expert Heavy Duty Hacksaw 300mm 24TPI

Order Code: ZT4027383S

£29.99 Inc VAT (20%)


Description

Expert Quality, steel frame with aluminium handles. Frame has two sets of blade spigots which allows straight or 45° cutting. Supplied with a 300mm bi - metal blade.

Specifications for Expert Heavy Duty Hacksaw 300mm 24TPI
  • Length
    300mm
  • Product Type
    Hacksaw
  • Handle Material
    Aluminium