Hacksaw with 2C-handle

Order Code: ZT2468128S

£59.99 Inc VAT (20%)


Description

Ergonomic soft rubber hand grips Fixing of the sawblade by simple turning the blue clamping element in the hand grip Clamping piece adjustable by 40° Saw blade bimetal 407 A Captive dowel pins fix the saw blade The combination of lightweight aluminium bracket and a soft angled handle ensure ergonomic working and durability Bimetal saw blade 407 A

See full description
Specifications for Hacksaw with 2C-handle
  • Material
    Die-cast aluminium
  • Product Type
    Hacksaw
  • Handle Material
    Soft rubber
  • Width
    133mm
  • Length
    405mm
  • Height
    27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome