Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Junior Hacksaw with Blade 150mm 32TPI
By Draper
Order Code:
ZT4027418S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/junior-hacksaw-with-blade-150mm-32tpi/p/ZT4027418S
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
Plated steel frame with finger guard. Supplied with blade.
Tags:
#BulkDiscount
Specifications
Specifications for Junior Hacksaw with Blade 150mm 32TPI
Product Type
Junior Hacksaw
Number of Pieces
2
Blade Length
150mm