Soft Grip Hacksaw 300mm 24TPI

Order Code: ZT4027368S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Steel tube with an ergonomic soft grip plastic handle. Frame has two sets of blade spigots which allows straight or 90° cutting. Supplied with a 300mm bi - metal blade.

Specifications for Soft Grip Hacksaw 300mm 24TPI
  • Type
    Hacksaw
  • Handle Material
    Plastic
  • Length
    300mm
  • Frame Material
    Steel Tube