0
1
2
3

DT4768 Extreme Impact Flat Drill Bit 20 X 152mm

Order Code: ZT3346524S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Dewalt DT4768 Extreme Impact Flatwood Drill Bit 20mm x 152mm
The Dewalt DT4768 has a 20mm diameter and an overall length of 152mm. The Flat Drill Bit has been designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 20mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4768 Extreme Impact Flat Drill Bit 20 X 152mm
  • Diameter
    20mm
  • Product Type
    Flat Drill Bit
  • Pack Quantity
    1
  • Material
    Steel
  • Length
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome