0
1

DT4777 Extreme Impact Flat Drill Bit 38 X 152mm

Order Code: ZT3346480S

£6.99 Inc VAT (20%)


Description

Dewalt DT4777 Extreme Impact Flatwood Drill Bit 38mm x 152mm
The Dewalt DT4777 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 38mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4777 Extreme Impact Flat Drill Bit 38 X 152mm
  • Pack Quantity
    1
  • Length
    152mm
  • Product Type
    Drill Bit
  • Material
    Steel
  • Cutting Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome