0
1
2
3

GBH 18V-36 C 18V Cordless Hammer Drill Body Only, Carry Case

Order Code: ZT1001296S

£739.99 Inc VAT (20%)


Description

With BITURBO Brushless technology and lightweight, compact design, the GBH 18V-36 C Professional cordless SDS max hammer is big on power. Possesses soft start and a lock-on button for use in permanent chiselling. Has Bluetooth capabilities and can be connected via the Bosch App.

Technical Specifications
• Drilling dia. in concrete with hammer drill
bits [mm] 12 - 40
• Opt. app. range in concrete with hammer
drill bits [mm] 14 - 36

Features and Benefits
• Has an easy to read interface and Bluetooth connectivity for total tool control from the Bosch App
• Compact in size compared to others on the market, but big on power making it easier to transport
• KickBack and Vibration control to ensure precision whilst using

Notes
Includes body only, batteries to be purchased separately

See full description
Specifications for GBH 18V-36 C 18V Cordless Hammer Drill Body Only, Carry Case
  • Chuck Type
    SDS-Max
  • Maximum Impact Energy
    7J
  • No Load Speed
    500rpm
  • MFR Part No.
    611915001
  • Blows per Minute
    2,900
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    5.5A·h
  • Battery Type
    Lithium-ion
  • Weight
    5.1kg
  • Model Number
    GBH 18V-36C
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    18V
  • Number of Batteries Supplied
    0
  • Contents
    Body Only, Batteries Not Included
    Carry Case
  • Available Operation Modes
    Hammer Only
    Rotation Only
  • Noise/ Vibration Information
    Uncertainty K= 3 dB
    Sound power level 101 dB(A)
    Sound pressure level 90 dB(A)
  • Power Source
    Cordless
  • Voltage
    18V
  • Item
    Cordless SDS Hammer Drills
  • Includes
    Body Only, Batteries Not Included
    Carry Case
  • Noise / Vibration Information
    Sound power level 101 dB(A)
    Uncertainty K= 3 dB
    Sound pressure level 90 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome