21/32" HSS S/S Sp/Fl Parallel Hand Reamer (BR)

Order Code: ZT1131854X

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Straight Shank
HSS Spiral flute. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop.

Specifications for 21/32" HSS S/S Sp/Fl Parallel Hand Reamer (BR)
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Reamer Type
    Fixed
  • Reamer Diameter
    21/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome